Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool/Spa Filter, Cartridge, 38 3/4 Hi

  • Mfr # 4VMN7

  • Zoro # G0626333


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Filter Height (In.)
42 3/4
Total (GPM)
100.8 gpm
Filter Area (Square-Ft.)
101 sq ft
Includes
Filter Element
GPM per Sq.-Ft.
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMN7
Zoro #
G0626333
UPC #
190735336199
Country of Origin
China

Dimensions

Filter Height (In.)
42 3/4
Overall Height
42.8 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in

Details

Item
Pool Filter
Total (GPM)
100.8 gpm
Filter Area (Square-Ft.)
101 sq ft
Includes
Filter Element
GPM per Sq.-Ft.
1 gpm
Max. Pressure (PSI)
40 psi
Required Clearance (In.)
53 in
8-Hour Turnover (Gal.)
48,396 gal
Pool Capacity (Gallons)
9,000 to 65,000 gal
Compatible Pool Capacity (Maximum)
65,000 gal
Flow Per Sq Ft
1 gpm
8-Hour Turnover Capacity
48,396 gal
Compatible with Brand
Dayton
Filter Area
101 sq ft
Compatible with Manufacturer Model Number
CF100
Compatible with Pump Type
Pool and Spa Pumps
Filter Type
Single-Element Cartridge
Required Vertical Clearance
53 in
Maximum Flow Rate
100.8 gpm
Compatible Manufacturer Part Number
CF100
Compatible Manufacturer Model Number
CF100
For Use With Mfr. Model Number
CF100
Type
Cartridge
Compatible with Manufacturer Model No.
CF100
Compatible with Mfr. Model No.
CF100
For Use with Mfr Model Number
CF100
Compatible Pump Manufacturer Part Number
CF100
Compatible Mfr. Model Number
CF100

Description

Pool Filter, Compatible with Manufacturer Model Number CF100, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Maximum Flow Rate 100.8 gpm, Filter Area 101 sq ft, Filter Type Single-Element Cartridge, Includes Filter Element, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, 8-Hour Turnover Capacity 48,396 gal, Compatible Pool Capacity (Maximum) 65,000 gal, Flow Per Sq Ft 1 gpm, Overall Height 42.8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.