Zoro Homepage

Pool/Spa Filter, Sand, 37 3/8 Hi

  • Mfr # 4VMP2

  • Zoro # G1389096


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Total (GPM)
67.3 gpm
Pool Capacity (Gallons)
16,000 to 48,000 gal
Includes
Multiport Selector Valve
GPM per Sq.-Ft.
16 gpm
Max. Pressure (PSI)
28 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMP2
Zoro #
G1389096
UPC #
190735336236
Country of Origin
China

Dimensions

Filter Height (In.)
37 7/8
Overall Height
37.9 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Item
Pool Filter
Total (GPM)
67.3 gpm
Pool Capacity (Gallons)
16,000 to 48,000 gal
Includes
Multiport Selector Valve
GPM per Sq.-Ft.
16 gpm
Max. Pressure (PSI)
28 psi
Required Clearance (In.)
50 in
8-Hour Turnover (Gal.)
32,304 gal
Filter Area (Square-Ft.)
3.3 sq ft
Required Vertical Clearance
50 in
Filter Area
3.3 sq ft
Compatible with Manufacturer Model Number
P650
Compatible Pool Capacity (Maximum)
48,000 gal
Compatible with Brand
Dayton
8-Hour Turnover Capacity
32,304 gal
Maximum Flow Rate
67.3 gpm
Shut Off Pressure (Maximum)
28 psi
Compatible with Pump Type
Pool and Spa Pumps
Filter Type
Sand
Flow Per Sq Ft
16 gpm
Compatible Manufacturer Part Number
P650
Compatible Manufacturer Model Number
P650
For Use With Mfr. Model Number
P650
Type
Sand
Compatible with Manufacturer Model No.
P650
Compatible with Mfr. Model No.
P650
For Use with Mfr Model Number
P650
Compatible Pump Manufacturer Part Number
P650
Compatible Mfr. Model Number
P650

Description

Pool Filter, Compatible with Manufacturer Model Number P650, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Maximum Flow Rate 67.3 gpm, Filter Area 3.3 sq ft, Filter Type Sand, Includes Multiport Selector Valve, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, 8-Hour Turnover Capacity 32,304 gal, Compatible Pool Capacity (Maximum) 48,000 gal, Flow Per Sq Ft 16 gpm, Overall Height 37.9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.