Zoro Homepage

Pool/Spa Filter, Sand, 40 3/16 Hi

  • Mfr # 4VMP3

  • Zoro # G3128255


product price: $760.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Total (GPM)
88.8 gpm
Required Clearance (In.)
60 in
Filter Height (In.)
43
8-Hour Turnover (Gal.)
42,606 gal
Includes
Multiport Selector Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMP3
Zoro #
G3128255
UPC #
190735336243
Country of Origin
China

Dimensions

Filter Height (In.)
43
Overall Height
43 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in

Details

Item
Pool Filter
Total (GPM)
88.8 gpm
Required Clearance (In.)
60 in
8-Hour Turnover (Gal.)
42,606 gal
Includes
Multiport Selector Valve
GPM per Sq.-Ft.
20 gpm
Pool Capacity (Gallons)
16,000 to 48,000 gal
Max. Pressure (PSI)
36 psi
Filter Area (Square-Ft.)
4.4 sq ft
Sand Required
475 lb
Required Vertical Clearance
60 in
Filter Type
Sand
Sand Weight
475 lb
Maximum Flow Rate
88.8 gpm
Compatible Pool Capacity (Maximum)
48,000 gal
Compatible with Manufacturer Model Number
V700B
Compatible with Pump Type
Pool and Spa Pumps
Flow Per Sq Ft
20 gpm
Compatible with Brand
Dayton
Filter Area
4.4 sq ft
8-Hour Turnover Capacity
42,606 gal
Shut Off Pressure (Maximum)
36 psi
Compatible Grainger Part Number
23AY5
Compatible Manufacturer Part Number
V700B
Compatible Manufacturer Model Number
V700B
For Use With Mfr. Model Number
V700B
Type
Sand
Compatible with Manufacturer Model No.
V700B
Compatible with Mfr. Model No.
V700B
For Use with Mfr Model Number
V700B
Compatible Pump Manufacturer Part Number
V700B
Compatible Mfr. Model Number
V700B

Description

Pool Filter, Compatible with Manufacturer Model Number V700B, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Maximum Flow Rate 88.8 gpm, Filter Area 4.4 sq ft, Filter Type Sand, Includes Multiport Selector Valve, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 23AY5, 8-Hour Turnover Capacity 42,606 gal, Compatible Pool Capacity (Maximum) 48,000 gal, Flow Per Sq Ft 20 gpm, Overall Height 43 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.