Zoro Homepage
This item is Discontinued.
Dayton Porcelain Enamel, No ADA, 208/230 VAC, Push Button Hand Dryer 4ZA65

Porcelain Enamel, No ADA, 208/230 VAC, Push Button Hand Dryer (Discontinued)

  • Mfr # 4ZA65
  • Zoro # G2745075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZA65
Zoro #
G2745075
UPC #
190735341179
Country of Origin
United States

Dimensions

Height
9-1/2"
Width
11-3/10"
Depth
8-3/10"

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Cast iron
Dryer Activation
Push Button
Color
White
Dry Time
15 sec.
Amps
9/10
Voltage
208/230
ADA Compliant
No
Standards
cULus Listed
Includes
Cover Removal Tool
Sound Level dB
78
Finish
Porcelain Enamel
Mounting
Wall
Max. Air Temp.
50 Degrees F Above Ambient
Air Flow Rate
238 CFM
Watts
2300
Green Environmental Attribute
RoHS 2011/65/EU Compliant

Description

Hand Dryer, Dry Time 15 sec, Cover Material Cast Iron, Color White, ADA Compliant No, Voltage 208/230, Dryer Activation Push Button, Finish Porcelain Enamel, Standards cULus Listed, Includes Cover Removal Tool, Air Flow Rate 238 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.