Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Dehumidifier, 12.7 pt, 115 V AC

  • Mfr # 821P88

  • Zoro # G315585619


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Clean Filter Reminder
Yes
Stackable
Not Stackable
Includes Air Filter
Air Filter Included
Control Type
Keypad, On/Off Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821P88
Zoro #
G315585619
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
13 in
Overall Width
16 7/8 in
Caster Size
1 3/16 in
Power Cord Length
6 ft
Overall Height
25 7/8 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Portable Dehumidifier
Voltage
115V AC
Clean Filter Reminder
Yes
Stackable
Not Stackable
Includes Air Filter
Air Filter Included
Control Type
Keypad, On/Off Switch
Weight
41.23 lb
Includes Drain Hose
Drain Hose Not Included
Control Features
Humidistat Settings, Maintenance Reminders, Turbo
Filters Out
Dust
Operating Temperature Range
90 Degrees F
NEMA Plug Rating
5-15P
Energy Star Certified
No
Energy Performance
1.9 L/kWh
Wi-Fi Compatible
No
Drain/Pump Options
Bucket Collection, Gravity Drain
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Operating Humidity Range
85 %
Daily Water Removal Capacity (80F/60 RH)
73.2 pt
Maximum Noise Level
54.5 dB
Number of Speeds
2
Frequency
60 Hz
Hour Meter
Hour Meter Not Included
Compatible Wi-Fi Applications
No
Cord Storage
Cord Wrap
Dehumidification Method
Standard Refrigerant
Housing Color
White
Number of Casters
4
Includes Ionization
Ionizer Not Included
AHAM Verified
No
Housing Material
Polystyrene
Defrost Type
Automatic
Bucket Capacity
12.7 pt
Application
Water Removal
Refrigerant Charge
5.29 oz
Maximum Air Flow
217 cfm
Auto-Restart
Automatic
Control Panel Languages
English
Filter Type
Mesh
Refrigerant Type
R-32
Housing Construction
Molded
Recommended Environments
Basements, Offices
Full Bucket Reminder
Yes
Noise Level
51 dB
Standards
cULus
Wattage
880 W
Control Modes
Comfort, Defrost, Humidity Monitoring, Normal Run, Timer, Turbo
Amperage
8.5 A
Coverage Area
4,500 sq ft
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
47 dB
Control Range
35 %
Humidity Graduations
5 %
Mobility
Casters
Daily Water Removal Capacity (60F/60 RH)
49.7 pt
Control Method
Built-In
Operating Humidity - Minimum
35 %
Primary Filter Performance Rating
Not Rated
Filter Change Reminder
Clean Filter, Empty Tank
Operating Temperature - Minimum
41 Degrees F
Humidity Settings
85 %

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.