Zoro Homepage

Portable Dehumidifier, 6.3 pt, 115 V AC

  • Mfr # 821P87

  • Zoro # G515585624


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Standards
cULus
Manufacturer Warranty Length
1 yr Limited
Bucket Capacity
6.3 pt
Recommended Environments
Basements, Offices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821P87
Zoro #
G515585624
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr Limited
Overall Width
16 1/2 in
Overall Height
20 7/8 in
Caster Size
1 3/16 in
Power Cord Length
6 ft
Overall Depth
11 11/16 in

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.