This item is Discontinued.

Dayton Portable Dehumidifier, 9.5 pt, Black, Gray, 17 7/8 in, Steel, 115V AC 55HE55

This item is Discontinued.

Dayton

Portable Dehumidifier, 9.5 pt, Black, Gray, 17 7/8 in, Steel, 115V AC (Discontinued)

Mfr # 55HE55
Zoro # G3722224
Country of Origin China
Category Dehumidifiers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55HE55
Zoro #
G3722224
UPC #
-
Country of Origin
China

Dimensions

Width
17 7/8 in
Height
35 in
Depth
23 7/8 in
Caster Wheel Dia.
8 in
Power Cord Length
10 ft
Overall Depth
23 7/8 in
Wheel Diameter
8 in
Drain Hose Length
20 ft
Overall Height
35 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
17 7/8 in

Details

Item
Portable Dehumidifier
Voltage
115V AC
Includes
20 Ft Drain Hose, Collapsible Handle
Color
Black, Gray
Agency Compliance
cETLus Listed
Application
Indoor/Industrial
NEMA Plug Configuration
5-15P
Filter
Washable Dust filter
Bucket Capacity
9.5 pt
Refrigerant Type
R-410A
Fan Speed
1
Humidity Range
30 to 90% RH
Hz
60 Hz
Capacity/24 Hrs. @ 90% RH
102 pt
Defrost Type
Automatic
Ambient Temp. Range
41 Degrees to 95 Degrees F
Cabinet Material
Steel
Amps
5.0 A
Number of Caster Wheels
2
Fan CFM
135
Capacity/24 Hrs. @ 60% RH
50 pt
Refrigerant Charge
14.1 oz
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Includes Air Filter
Air Filter Included
Number of Casters
0
NEMA Plug Rating
5-15P
Operating Humidity Range
90 %
Maximum Air Flow
135 cfm
Housing Finish
Powder Coated
Control Panel Languages
English
Daily Water Removal Capacity (90F/90 RH)
102 pt
Control Features
Humidistat Settings
Housing Construction
Sheet Metal
Hour Meter
Hour Meter Included
Frequency
60 Hz
Filter Type
Washable Mesh
Amperage
5 A
Daily Water Removal Capacity (80F/60 RH)
50 pt
AHAM Verified
No
Noise Level
59.5 dB
Coverage Area
430 sq ft
Weight
66 lb
Stackable
Not Stackable
Drain Hose Storage
Back Panel Pocket
Operating Temperature Range
95 Degrees F
Clean Filter Reminder
No
Recommended Environments
Commercial, Industrial
Cord Storage
Cord Wrap
Includes Ionization
Ionizer Not Included
Drain/Pump Options
Bucket Collection, Continuous Drain
Control Type
Keypad
Includes Drain Hose
Drain Hose Included
Control Modes
Defrost, Humidity Monitoring, Long Defrost, Normal Run, Shut-Off, Start-Up
Wattage
755 W
Dehumidification Method
Standard Refrigerant
Housing Color
Black, Gray
Energy Star Certified
No
Standards
cETLus
Auto-Restart
Automatic
Full Bucket Reminder
Yes
Energy Performance
1.8 L/kWh
Series
Dayton
Number of Wheels
2
Maximum Noise Level
59.5 dB
Filters Out
Water
Wi-Fi Compatible
No
Housing Material
Steel
Operating Temperature - Minimum
41 Degrees F
Filter Change Reminder
Empty Tank
Operating Humidity - Minimum
30 %

Description

Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt, Capacity/24 Hrs. @ 90 Percent RH 102 pt, Voltage 115V AC, 60 Hz Hz, 5.0 A Amps, 135 Fan CFM, Humidity Range 30 to 90 Percent RH, Ambient Temp. Range 41 Degrees to 95 Degrees F, Height 35 in, Width 17 7/8 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 10 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.