Shop DAYTON

Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow

  • Mfr # 61HL70

  • Zoro # G201209377


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
2
Power Cord Length
25 ft
Housing Color
Yellow
Airflow Direction
Horizontal, Vertical
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61HL70
Zoro #
G201209377
UPC #
046013263797
Country of Origin
China

Dimensions

Power Cord Length
25 ft
Housing Length
16 in
Overall Height
15 1/2 in
Housing Height
15 1/2 in
Overall Length
16 in
Housing Width
14 1/2 in
Overall Width
14 1/2 in
Conductor Size
14 AWG

Details

Number of Speeds
2
Housing Color
Yellow
Airflow Direction
Horizontal, Vertical
Item
Centrifugal Blower
Standards
ETL
Pivoting
No
Blower Application
Carpet, Floor
Number of Power Outlets
2
CFM High
1,050 cfm
Nameplate Voltage
115V AC
Includes
Fully Assembled Blower Fan
Application
Commercial
Air Flow Direction
Horizontal and Vertical
Motor Speed
1,700 RPM
Full Load Current
9 A
Maximum Airflow Capacity
1,050 cfm
GFCI Protected
Yes
Frequency
60 Hz
Motor Horsepower
1/3 hp
Includes Hose
No
Daisy Chain Capability
Yes
NEMA Plug Configuration
5-15P
Daisy Chain Capacity
5 Units
Telescopic Handle Included
No
Product Type
Centrifugal Blower
Housing Material
Polyethylene
Propeller Material
Steel
Daisy Chain Capacity - Maximum
5

Description

Portable Dryer, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 1,050 cfm, Number of Speeds 2, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Full Load Current 9 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 5 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 25 ft, Includes Fully Assembled Blower Fan, Blower Wheel Diameter Not Applicable, Standards ETL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.