Portable Electric Heater, 1500, 120V AC, 1 Phase, 5118 BtuH, Non-Oscillating

  • Mfr # 53TY90

  • Zoro # G2030992


product price: $86.39
/ea
Free Shipping & Returns

Key Features

BtuH Output
5118
Watts
1500
Heater Voltage
120VAC
Heating Method
Convection
Oscillating
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53TY90
Zoro #
G2030992
UPC #
190735898123
Country of Origin
China

Dimensions

Width
14-11/64"
Depth
11-1/64"
Height
25-13/64"
Manufacturers Warranty Length
1 yr
Cord Length
6 ft
Overall Dimensions - H x W x D
25-1/4 in x 14-1/4 in x 11 in
Overall Depth
11 in
Overall Width
14 1/4 in
Overall Height
25 1/4 in

Details

BtuH Output
5118
Watts
1500
Heater Voltage
120VAC
Heating Method
Convection
Oscillating
No
Electric Heater Phase
1
Heater Color
Gray
Features
Adjustable Thermostat, Safety Tip Over Switch, Heavy Duty Caster, Temperature Range is Around 41 to 95 Degrees F
Includes
Adjustable Thermostat, Handle, Heavy Duty Casters
Number of Heat Settings
3
Oscillating / Non-Oscillating
Non-Oscillating
NEMA Plug Configuration
5-15P
Safety Features
Over-Heat Shut-Off System
Item
Portable Electric Heater
Phase
1
Amps AC
12.5
Voltage
120V AC
Max. Surface Temperature
260 Degrees F
Air Temp. Rise
183 Degrees F
Standards
ETLus Listed
Hz
60
Oscillation
Non-Oscillating
Filter Included
No
Control Type
Mechanical Selector Dial
Frequency
60 Hz
Amperage
12.5A
Housing Color
Gray
Batteries Required
No
Thermal Overheat Protection
Manual Reset
Remote Control Functions
No Remote Control Included
Housing Material
Steel
Heater Style
Radiator
Heating Capacity
5118 BtuH
Wattage Output
1500W
Fan Only Operation
No
Housing Finish
Powder Coated
Programming Capability
Not Programmable
For Use Outdoors
Indoor Only
Safety Tip-Over Switch Included
Yes
For Use Indoors/Outdoors
Indoor Only

Description

Portable Electric Heater, Non-Oscillating, Overall Height 25 1/4 in, Overall Width 14 1/4 in, Overall Depth 11 in, Number of Heat Settings 3, Key Features Mechanical Controls, Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Manual Reset, Control Type Mechanical Selector Dial, Heater Style Radiator, Heating Method Convection, Wattage Output 1500W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.