Shop DAYTON

Portable Evaporative Cooler, 2,376 to 3,800 cfm, 1,400 sq ft, 10.4 gal, 1/3 hp, Belt

  • Mfr # 6RJZ3

  • Zoro # G3607082


product price:  $865.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Airflow
2,376 to 3,800 cfm
Voltage
120V AC
Blade Diameter
Blower Wheel
Coverage Area - Maximum
1,400 sq ft
Coverage Area - Minimum
1,000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RJZ3
Zoro #
G3607082
UPC #
190735371435
Country of Origin
Mexico

Dimensions

Blade Diameter
Blower Wheel
Height
36-3/8 in
Width
28-3/8 in
Depth
28-3/8 in
Power Cord Length
10 ft
Grille Height
19-1/2 in
Grille Width
16-1/2 in
Pad Thickness
2 in

Details

Item
Portable Evaporative Cooler
Airflow
2,376 to 3,800 cfm
Voltage
120V AC
Coverage Area - Maximum
1,400 sq ft
Coverage Area - Minimum
1,000 sq ft
Water Capacity
10.4 gal
Number of Speeds
2
Material
Galvanized Steel
Finish
Epoxy Coated
Media
Aspen
Includes
Float Bulb, (4) Casters, Media Pads, Overflow Water Tube, Drive
Discharge
Front
Drive Type
Belt
Pump Voltage
115V AC
Color
Beige
Operating Weight
186 lb
Amps
6.5/3.6 A
NEMA Plug Configuration - HVAC
5-15P
HP
1/3 hp
Power Source
Plug-In
Mobility
Wheels
For Location
Indoor/Outdoor
Housing Material
Galvanized Steel

Description

Portable Evaporative Cooler, Air Flow 2,376/3,800 cfm, Average Coverage Area 1000 to 1400 sq ft, Blower Wheel Blade Diameter, Drive Type Belt Drive, Pad Thickness 2 in, 1/3 hp HP, 6.5/3.6 A Amps, 120V AC, Pump Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, Number of Speeds 2, 10.4 gal Water Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.