This item is Discontinued.

Dayton Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 8.8 gal. 4RNR4

Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 8.8 gal. (Discontinued)

  • Mfr # 4RNR4
  • Zoro # G1364571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RNR4
Zoro #
G1364571
UPC #
190735333006
Country of Origin
Mexico

Dimensions

Height
27-1/4"
Pad Thickness
8"
Duct Opening Width
17-3/4"
Duct Opening Length
17-3/4"
Width
42"
Blade Dia.
16"
Depth
43"

Details

Air Flow
4800 cfm
Voltage
115
Evaporative Cooler Voltage
115
Drive
With
Motor HP
3/4
Discharge
Side
Finish
Painted
Includes
Printed Manual, Float, Hose Thread Overflow
Water Connection
3/4"
Fill Type
Hose
Evaporative Cooler Item
Ducted Evaporative Cooler with Motor
Water Capacity
8.8 gal.
Amps
11
Drive Type
Belt
Material
Welded
Media
Celdek
Item
Ducted Evaporative Cooler
Pump Voltage
115
Speed
2
Color
Cream
Operating Weight
233.7 lb.
Evaporative Cooler Cooling Capacity
1000 to 1400 sq. ft.
Cooling Capacity
1000 to 1400 sq. ft.

Description

Ducted Evaporative Cooler, 4,800 cfm, Drive Type Belt, Pad Thickness 8 in, Amps 11, 115 V AC, Pump Voltage 115, Water Connection 3/4 in, Water Capacity 8.8 gal, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.