Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control

  • Mfr # 4VME4

  • Zoro # G3335565


product price:  $1,406.99
/ea
Sold in multiples of 2 for $2,813.98
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
79 1/2 in
Overall Length
54 in
Overall Width
34 in
Color
Black, Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VME4
Zoro #
G3335565
UPC #
190735336076
Country of Origin
China

Dimensions

Overall Height
79 1/2 in
Overall Length
54 in
Overall Width
34 in
Platform Length
30 in
Base Legs Inside Dia.
28"
Lifting Height Max.
63 in
Platform Width
32 in
Rear Wheel Dia.
7 in
Front Caster Dia.
2 in
Lifting Height Min.
6 in
Front Wheel Dia.
5 in
Base Legs Outside Dia.
34"
Overall Height with Platform Raised
79 1/2 in
Maximum Lifting Height
63 in
Caster Wheel Dia.
7 in
Minimum Lifting Height
6 in
Overall Height with Platform Lowered
79 1/2 in
Lifting Height Range
6 in to 63 in
Base Outside Width
33 7/8 in
Overall LxWxH
54 in x 34 in x 79 1/2 in
Platform LxW
30 in x 32 in
Base Inside Width
28 in
Axle-Mounted Wheel Dia.
5 in

Details

Color
Black, Red
Load Capacity
2,000 lb
Item
Portable Manual Platform Lift Truck
Handle Type
Straight
Lift Mechanism
Hydraulic
Lift Control
Foot Pump
Base Legs Outside Dim.
34 in
Lift Mobility
Manual Lift, Manual Push
Invertible Forks
No
Caster Wheel Type
Tread on Core
Frame Material
Steel
Load Center
18 in
Base Legs Inside Dim.
28 in
Lift Base Style
Fixed Straddle
Powered By
Foot Pump
Operation
Manual
Base Style
Fixed
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel Type
Tread on Core
Frame Finish
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel/Tread Material
Polyurethane
Brake Type
Face Contact Brake
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels
No
Platform Material
Steel
Base Material
Steel
Frame Type
Flat Back

Description

Platform Lift Truck, Load Capacity 2,000 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 63 in, Platform Length 30 in, Platform Width 32 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 28 in, Base Outside Width 33 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 18 in, Overall Height with Platform Raised 79 1/2 in, Overall Length 54 in, Overall Width 34 in, Frame Material Steel, Platform Material Steel, Base Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.