Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control
Mfr # 4ECW8
Zoro # G2145739
product price:Â $750.99
/eaKey Features
Overall Height
38 5/8 in
Overall Length
40 in
Overall Width
23 3/16 in
Color
Black, Red
Load Capacity
880 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4ECW8
Zoro #
G2145739
UPC #
190735323151
Country of Origin
China
Dimensions
Overall Height
38 5/8 in
Overall Length
40 in
Overall Width
23 3/16 in
Platform Length
25 5/8 in
Front Caster Dia.
5 in
Base Legs Inside Dia.
14"
Base Legs Outside Dia.
19-1/2"
Lifting Height Min.
8 in
Lifting Height Max.
33 1/2 in
Platform Width
21 1/2 in
Front Wheel Dia.
5 7/8 in
Lifting Height Range
8 in to 33 1/2 in
Platform LxW
25 5/8 in x 21 1/2 in
Maximum Lifting Height
33 1/2 in
Base Inside Width
14 in
Caster Wheel Dia.
5 7/8 in
Base Outside Width
23 1/4 in
Overall LxWxH
40 in x 23 3/16 in x 38 5/8 in
Axle-Mounted Wheel Dia.
5 7/8 in
Minimum Lifting Height
8 in
Overall Height with Platform Lowered
38 5/8 in
Overall Height with Platform Raised
38 5/8 in
Description
Platform Lift Truck, Load Capacity 880 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 33 1/2 in, Platform Length 25 5/8 in, Platform Width 21 1/2 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 14 in, Base Outside Width 23 1/4 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 13 1/2 in, Overall Height with Platform Raised 38 5/8 in, Overall Length 40 in, Overall Width 23 3/16 in, Frame Material Steel, Platform Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.