Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Conditioner, 350 sq ft, White

  • Mfr # 60YP71

  • Zoro # G304417433


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Width
17 7/8 in
Watts
1,330 W
Includes
Adaptors, Drain Hose, Exhaust Hose, Foam Seal, Remote Control, Window Slider Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60YP71
Zoro #
G304417433
UPC #
-
Country of Origin
China

Dimensions

Width
17 7/8 in
Height
27 5/8 in
Depth
14 3/8 in
Max. Exhaust Hose Length
5 ft
Dimensions
27 5/8 in H x 17 7/8 in W x 14 3/8 in D
Power Cord Length
6 ft
Air Filter Height
9 1/8 in
Air Filter Width
13 3/16 in
Filter Depth
1/4 in

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,330 W
Includes
Adaptors, Drain Hose, Exhaust Hose, Foam Seal, Remote Control, Window Slider Kit
Number of Speeds
3
Dehumidification Rate
2.5 pt/hr
Hz
60 Hz
Remote Control Functions
Full Function
Refrigerant Type
R-32
EER
9
System Cooling Method
Air-Cooled Single-Hose
Weight
68.1 lb
Supply Air Flow
189 cfm, 210 cfm, 237 cfm
Cool Air Discharge
Louvers
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Operation Mode - HVAC
Cooling Only
Standards
cULus
BtuH Cooling - DOE SACC
8,000 BtuH
Sound Level
55 dBA
Control Type
Electronic
Ambient Operating Range
62 Degrees to 95 Degrees F
Air Flow
237/210/189 cfm
Amps
11.9 A
Compressor Type
Rotary
Duty Rating
Light Duty
Programming Capability
24 hr On/Off Timer
Smart Connectivity
No Connectivity
Air Flow Direction
Two-Way
NEMA Plug Configuration - HVAC
5-15P
Color
White
Exhaust Air Flow
189 cfm, 210 cfm, 237 cfm
Cooling Capacity - Maximum
12,000 BtuH
Power Source
Plug-In
Includes Filtration
Air Filtering
Includes Tank
Condensate Tank Not Included
Cooling Ambient Temperature - Minimum
62 Degrees F
Coverage Area - Minimum
300 sq ft
Cooling Ambient Temperature - Maximum
95 Degrees F
Includes Air Filter
Air Filter Included
For Location
Indoor
Mobility
Wheels
Filter Performance Rating
Not Rated
Air Filter Type
Polyester
Control Location
Handheld Remote
Drain Type
Self-Evaporating Condensate System
Coverage Area - Maximum
350 sq ft

Description

Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 8,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Air Flow 237/210/189 cfm, 9 EER, 11.9 A Amps, 1,330 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.