Power Cable
Mfr # PP200047709G
Zoro # G8440241
product price: $73.79
/eaKey Features
For Use With
Sewage Ejector Pump
For Use With Mfr. Model Number
2JGA7
Length
635 cm
Material
Polyethylene
Product Type
Power Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP200047709G
Zoro #
G8440241
UPC #
190735178706
Country of Origin
China
Dimensions
Length
635 cm
Details
Item
Power Cable
For Use With
Sewage Ejector Pump
For Use With Mfr. Model Number
2JGA7
Material
Polyethylene
Product Type
Power Cable
Compatible Manufacturer Model Number
2JGA7
Description
Power Cable, Cord Length Not Applicable, Length 635 cm, Material Polyethylene, For Use With Sewage Ejector Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.