Power Ventor Assembly
Mfr # 11262R06389
Zoro # G8812571
product price: $677.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
QVEF030, QVEF045, QVEF060, QVEF075, QVEF100, QVEF125, QVEF150, QVEF175, QVEF200, QVEF225, QVEF250, QVEF300, QVEF350, QVEF400, QVSF100, QVSF125, QVSF150, QVSF175, QVSF200, QVSF225, QVSF250, QVSF300, QVSF350
Fits Brand
Dayton, Sterling
Application
Furnaces
Includes
Blower Wheel, Housing, Junction Box Base, Motor, Motor Relay, Mounting Bracket (for Air Pressure Switch), Sensing Tube
Product Type
Power Venter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11262R06389
Zoro #
G8812571
UPC #
190735258477
Country of Origin
United States
Details
Item
Power Venter
For Use With Mfr. Model Number
QVEF030, QVEF045, QVEF060, QVEF075, QVEF100, QVEF125, QVEF150, QVEF175, QVEF200, QVEF225, QVEF250, QVEF300, QVEF350, QVEF400, QVSF100, QVSF125, QVSF150, QVSF175, QVSF200, QVSF225, QVSF250, QVSF300, QVSF350
Fits Brand
Dayton, Sterling
Application
Furnaces
Includes
Blower Wheel, Housing, Junction Box Base, Motor, Motor Relay, Mounting Bracket (for Air Pressure Switch), Sensing Tube
Product Type
Power Venter
For Use With
QVEF030, QVEF045, QVEF060, QVEF075, QVEF100, QVEF125, QVEF150, QVEF175, QVEF200, QVEF225, QVEF250, QVEF300, QVEF350, QVEF400, QVSF100, QVSF125, QVSF150, QVSF175, QVSF200, QVSF225, QVSF250, QVSF300, QVSF350
For Appliance Type
Furnaces
Nameplate Voltage
115V AC
Compatible with Brand
Dayton, Sterling
Includes Mounting Hardware
Yes
Includes Motor
Yes
Description
Power Venter, Application Furnaces, For Appliance Type Furnaces, Compatible with Brand Dayton, Sterling, Nameplate Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.