Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity

  • Mfr # 4VME7

  • Zoro # G3335538


product price: $1,912.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Overall Length
54 in
Overall Width
34 in
Color
Black, Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VME7
Zoro #
G3335538
UPC #
190735336106
Country of Origin
China

Dimensions

Overall Height
84 in
Overall Length
54 in
Overall Width
34 in
Platform Length
30 in
Base Legs Inside Dia.
28"
Rear Wheel Dia.
7 in
Lifting Height Max.
118 in
Lifting Height Min.
6 in
Front Wheel Dia.
5 in
Front Caster Dia.
5 in
Base Legs Outside Dia.
34"
Platform Width
32 in
Minimum Lifting Height
6 in
Maximum Lifting Height
118 in
Lifting Height Range
6 in to 118 in
Base Outside Width
33 7/8 in
Overall Height with Platform Lowered
82 in
Overall LxWxH
54 in x 34 in x 84 in
Axle-Mounted Wheel Dia.
5 in
Base Inside Width
28 in
Caster Wheel Dia.
7 in
Overall Height with Platform Raised
82 in
Platform LxW
30 in x 32 in

Details

Color
Black, Red
Load Capacity
2,000 lb
Item
Powered-Lift/Manual-Push Platform Lift Truck
Handle Type
Straight
Lift Mechanism
Hydraulic
Frame Material
Steel
Base Legs Outside Dim.
34 in
Lift Base Style
Fixed Straddle
Powered By
Foot Pump
Invertible Forks
No
Load Center
18 in
Lift Control
Foot Pump
Base Legs Inside Dim.
28 in
Caster Wheel Type
Tread on Core
Lift Mobility
Manual Lift, Manual Push
Brake Type
Face Contact Brake
Caster Wheel/Tread Material
Polyurethane
Platform Material
Steel
Axle-Mounted Wheel Type
Tread on Core
Non-Marking Axle-Mounted Wheels
No
Operation
Powered/Manual
Frame Type
Flat Back
Base Style
Fixed
Axle-Mounted Wheel/Tread Material
Polyurethane
Frame Finish
Powder Coated
Base Material
Steel
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Non-Marking Casters/Wheels
No

Description

Powered-Lift/Manual-Push Platform Lift Truck, Load Capacity 2,000 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 118 in, Platform Length 30 in, Platform Width 32 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 28 in, Base Outside Width 33 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 18 in, Overall Height with Platform Raised 82 in, Overall Length 54 in, Overall Width 34 in, Frame Material Steel, Platform Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.