Zoro Homepage
This item is Discontinued.
Dayton Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 3,000 lb Load Capacity 4VME5

Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 3,000 lb Load Capacity (Discontinued)

  • Mfr # 4VME5
  • Zoro # G3335556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VME5
Zoro #
G3335556
UPC #
190735336083
Country of Origin
China

Dimensions

Overall Height
81 1/2 in
Overall Length
54 in
Overall Width
34 in
Platform Length
30 in
Platform Width
32 in
Lifting Height Min.
6 in
Base Legs Outside Dia.
34"
Base Legs Inside Dia.
28"
Lifting Height Max.
63 in
Front Wheel Dia.
5 in
Front Caster Dia.
5 in
Rear Wheel Dia.
7 in
Platform LxW
30 in x 32 in
Base Inside Width
28 in
Overall Height with Platform Lowered
81 1/2 in
Axle-Mounted Wheel Dia.
5 in
Minimum Lifting Height
6 in
Maximum Lifting Height
63 in
Lifting Height Range
6 in to 63 in
Base Outside Width
33 7/8 in
Caster Wheel Dia.
7 in
Overall LxWxH
54 in x 34 in x 81 1/2 in
Overall Height with Platform Raised
81 1/2 in

Details

Color
Black, Red
Load Capacity
3,000 lb
Item
Powered-Lift/Manual-Push Platform Lift Truck
Handle Type
Straight
Lift Mechanism
Hydraulic
Load Center
18 in
Lift Mobility
Manual Lift, Manual Push
Powered By
Foot Pump
Base Legs Outside Dim.
34 in
Lift Control
Foot Pump
Invertible Forks
No
Caster Wheel Type
Tread on Core
Frame Material
Steel
Lift Base Style
Fixed Straddle
Base Legs Inside Dim.
28 in
Non-Marking Casters/Wheels
No
Base Material
Steel
Frame Type
Flat Back
Non-Marking Axle-Mounted Wheels
No
Brake Type
Face Contact Brake
Platform Material
Steel
Base Style
Fixed
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Frame Finish
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel Type
Tread on Core
Operation
Powered/Manual
Axle-Mounted Wheel/Tread Material
Polyurethane

Description

Powered-Lift/Manual-Push Platform Lift Truck, Load Capacity 3,000 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 63 in, Platform Length 30 in, Platform Width 32 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 28 in, Base Outside Width 33 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 18 in, Overall Height with Platform Raised 81 1/2 in, Overall Length 54 in, Overall Width 34 in, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.