Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Vises, 7-1/2 x 2-7/8 In

  • Mfr # 16Y480

  • Zoro # G4618372


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Features
Fixed Base and Movable Jaw
Jaw Opening (In.)
4 in
Jaw Width (In.)
2 7/8 in
Overall Height (In.)
2-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y480
Zoro #
G4618372
UPC #
190735129913
Country of Origin
China

Dimensions

Jaw Width (In.)
2 7/8 in
Overall Height (In.)
2-5/8
Overall Length (In.)
7-1/2
Throat Depth (In.)
1 3/8 in
Jaw Width
2 7/8 in
Base Length
7 1/2 in
Throat Depth
1 3/8 in
Overall Length
7.5 in
Overall Width
2.875 in
Overall Height
2.625 in
Base Width
2 7/8 in

Details

Item
Machine Vise
Type
Precision
Features
Fixed Base and Movable Jaw
Jaw Opening (In.)
4 in
Clamping Force (Lb.)
2000
Jaw Deflection
Squareness/Parallellsm 0.0002 in
Base
7-1/2 in x 2-7/8 in
Bed/Base
Fixed Base
Base Type
Fixed
Jaw Deflection - Maximum
0.0002 in
Base Shape
Rectangular
Jaw Material
Steel
Jaw Face Type
Smooth
Bed/Base Parallel Tolerance - Maximum
0.0012 in
Lead Screw Type
ACME
Jaw Opening - Maximum
4 in
Power Source
Hand Crank
Machine Vise Type
Precision
Base Material
Steel
Compatible Machinery
CNC Milling Machine
Clamping Force - Maximum
2,000 lbf

Description

Machine Vise, Precision, 7-1/2 in x 2-7/8 in Base, Jaw Width (In.) 2 7/8 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 3/8 in, Overall Length (In.) 7-1/2, Overall Height (In.) 2-5/8, Clamping Force (Lb.) 2000, Jaw Deflection Squareness/Parallellsm 0.0002 in, Bed/Base Fixed Base, Fixed Base and Movable Jaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.