Zoro Homepage

Press, Arbor, 1/2 Ton

  • Mfr # 4TJ92

  • Zoro # G2499655


product price: $74.99
/ea

Key Features

Force in Tons
1/2 ton
Swing (In.)
6 1/2 in
Table Work Surface (In.)
4 x 4 in
Anvil Dia. Work Area (In.)
3 1/2 in
Range of Slot Widths (In.)
9/16 to 1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJ92
Zoro #
G2499655
UPC #
190735334409
Country of Origin
China

Dimensions

Anvil Dia. Work Area (In.)
3 1/2 in
Range of Slot Widths (In.)
9/16 to 1-1/16 in
Base Size (In.)
5 x 9 in
Height (In.)
9 1/2 in
Depth (In.)
9 in
Ram Dimensions (In.)
3/4 x 3/4 in
Ram Hole Dia. x Depth (In.)
3/8 x 1 in
Width (In.)
5 in
Max. Work Height (In.)
4 1/2 in

Details

Force in Tons
1/2 ton
Swing (In.)
6 1/2 in
Table Work Surface (In.)
4 x 4 in
Features
Removable 4 Position Rotating Anvil, Large-toothed Rack. Punch sizes are: Round= 14 mm dia, Point=14mm at largest point, Square = 9mm square. A magnetic insert to hold the punch.
Construction
Cast iron
Item
Arbor Press

Description

Arbor Press, Force in Tons 1/2 ton, Swing (In.) 6 1/2 in, Table Work Surface (In.) 4 x 4 in, Anvil Dia. Work Area (In.) 3 1/2 in, Range of Slot Widths (In.) 9/16 to 1-1/16 in, Max. Work Height (In.) 4 1/2 in, Ram Dimensions (In.) 3/4 x 3/4 in, Ram Hole Dia. x Depth (In.) 3/8 x 1 in, Height (In.) 9 1/2 in, Width (In.) 5 in, Depth (In.) 9 in, Base Size (In.) 5 x 9 in, Cast Iron Construction

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.