Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPT, 10 to 100 psi Range

  • Mfr # 12T083

  • Zoro # G4326874


product price: $22.79
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
10 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T083
Zoro #
G4326874
UPC #
190735115510
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
10 to 100 psi
Factory On Setting
40 psi
Factory Off Setting
60 psi
Standards
CSA Certified, UL Listed
Series
Dayton
Manual Switch Action
None
Temp. Range
-22 Degrees to 250 Degrees F
Pressure Switch Range
10 to 100 psi
Pressure Switch Application
Water Pump
Pressure Switch Port Type
(1) Port, 1/4 in FNPT
AC Contact Rating
20/17A @ 120/240V
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Differential
15 to 50 psi
Pressure Switch Factory On/Off Setting
40/60 psi
Pressure Switch Unloader
No
Phase
Single
Product Type
Water and Air Pressure Switch
Switch Function Configuration
None
Pressure - Maximum
100 psi
Differential Pressure - Minimum
15 psi
Actuator Style
Diaphragm
Differential Pressure - Maximum
50 psi
Horsepower @ Single Phase - 240V AC
2 hp
Pressure - Minimum
10 psi
Horsepower @ Single Phase - 120V AC
1 1/2 hp

Description

Pressure Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 40/60 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 50 psi, Pressure Switch Range 10 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series Dayton, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, Temp. Range -22 Degrees to 250 Degrees F, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.