This item is Discontinued.

Dayton Prssur Plngr Pmp, 3 gpm, 1/2", 2,500 psi 4WXV7

This item is Discontinued.

Dayton

Prssur Plngr Pmp, 3 gpm, 1/2", 2,500 psi (Discontinued)

Mfr # 4WXV7
Zoro # G0554014
UPC # 190735336977
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WXV7
Zoro #
G0554014
UPC #
190735336977
Country of Origin
China

Dimensions

Shaft Dia.
24 mm
Height (In.)
4.9 in
Length (In.)
7.2 in
Width (In.)
7.9 in
Overall Width
7.9 in
Overall Height
4.9 in
Discharge Connection Size
3/8 in
Intake Connection Size
1/2 in
Overall Length
7.2 in
Shaft Outer Diameter
24 mm
Manufacturers Warranty Length
5 yr

Details

Item
Pressure Plunger Pump
Type
Belt-Drive
Flow Capacity (GPM)
3 gpm
RPM
1,750 RPM
Inlet Port (In.)
1/2 F
HP Required @ 2500 PSI
5.1 hp
Plunger
Ceramic
HP Required @ 500 PSI
1 hp
HP Required @ 2000 PSI
4.1 hp
HP Required @ 1500 PSI
3.1 hp
Max. Fluid Temp. (F)
140
Seal
Buna N Chevron and Lip Seal Packing, Cotton Duct
Application
High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Crankshaft
Hardened Steel
Bearings
Needle/Ball
HP Required @ 1000 PSI
2.1 hp
Driver Type
Electric Motor or Gasoline Engine
Lubrication
Oil Bath
Pump Head
Forged Brass
Discharge Port (In.)
3/8 Degrees F
Connecting Rod
Aluminum
Manifold Material
Forged Brass
Crankcase
Precision Die Cast
Discharge Pressure (PSI)
2,500 psi
Max. Inlet Pressure (PSI)
50 psi
Seal Material
Buna-N
Seal Type
Chevron, Cotton Duct, Lip
Shaft Type
Solid
Required Electric Motor Horsepower (Maximum)
5 hp
Drive Type
Belt-Drive
Media Temperature (Maximum)
140 Degrees F
Plunger Material
Ceramic
Connecting Rod Material
Aluminum
Crankshaft Material
Hardened Steel
Discharge Pressure (Maximum)
2,500 psi
Intake Connection Type
BSP
Wetted Material
Brass
Piston Design
Triplex
Operating Pressure (Maximum)
2,500 psi
Series Family
RCA
Pump Head Material
Forged Brass
Motor Speed (Maximum)
1,750 RPM
Number of Pistons
3
Flow Rate (Maximum)
3 gpm
Crankcase Material
Die Cast Aluminum
Discharge Connection Type
BSP
Flange Type
NEMA 182-184
Bearing Type
Ball, Needle Roller

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 3 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 5 hp, Required Gasoline Engine Horsepower (Maximum) Not Applicable, Lubrication Oil Bath, Shaft Outer Diameter 24 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.