This item is Discontinued.

Dayton Prssur Plngr Pmp, 4 gpm, 1/2", 3,000 psi 5ZNT9

This item is Discontinued.

Dayton

Prssur Plngr Pmp, 4 gpm, 1/2", 3,000 psi (Discontinued)

Mfr # 5ZNT9
Zoro # G2490652
UPC # 190735357705
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZNT9
Zoro #
G2490652
UPC #
190735357705
Country of Origin
China

Dimensions

Shaft Dia.
1 1/8 in
Length (In.)
8.8 in
Width (In.)
8.7 in
Height (In.)
6.8 in
Shaft Outer Diameter
1 1/8 in
Overall Length
8.8 in
Discharge Connection Size
3/8 in
Manufacturers Warranty Length
5 yr
Overall Width
8.7 in
Intake Connection Size
1/2 in
Overall Height
6.8 in

Details

Item
Pressure Plunger Pump
Type
Direct-Mount
Flow Capacity (GPM)
4 gpm
RPM
1,750 RPM
Inlet Port (In.)
1/2 F
Application
High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
HP Required @ 2000 PSI
5.5 hp
Discharge Pressure (PSI)
3,000 psi
HP Required @ 3000 PSI
8.3 hp
Features
Forged Brass Manifold Provides Corrosion Resistance For Long Term Use. High Grade Manifold Head Bolts For Added Safety Protection and Strength. Precision Diecast Crankcase For Maximum Heat Dissipation.
HP Required @ 1500 PSI
4.2 hp
Discharge Port (In.)
3/8 Degrees F
Pump Head
Forged Brass
Crankcase
Die Cast Aluminum
Connecting Rod
Aluminum
Seal
Buna N, Cotton Duct
Driver Type
Electric Motor
HP Required @ 2500 PSI
6.9 hp
Plunger
Ceramic
Manifold Material
Forged Brass
Lubrication
Oil Bath
HP Required @ 500 PSI
1.4 hp
Crankshaft
Hardened Steel
Max. Fluid Temp. (F)
140
Max. Inlet Pressure (PSI)
100 psi
Includes
Manual
Bearings
Ball and Needle
HP Required @ 1000 PSI
2.8 hp
Connecting Rod Material
Aluminum
Series Family
RRA
Flange Type
NEMA 182-184
Piston Design
Triplex
Seal Material
Buna-N
Intake Connection Type
BSP
Media Temperature (Maximum)
140 Degrees F
Plunger Material
Ceramic
Drive Type
Direct-Mount
Bearing Type
Ball, Needle Roller
Discharge Pressure (Maximum)
3,000 psi
Seal Type
Cotton Duct
Required Electric Motor Horsepower (Maximum)
10 hp
Pump Head Material
Forged Brass
Wetted Material
Brass
Number of Pistons
3
Motor Speed (Maximum)
1,750 RPM
Flow Rate (Maximum)
4 gpm
Crankshaft Material
Hardened Steel
Operating Pressure (Maximum)
3,000 psi
Discharge Connection Type
BSP
Crankcase Material
Die Cast Aluminum
Shaft Type
Hollow

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 4 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 10 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 1/8 in, Shaft Type Hollow, Drive Type Direct-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.