Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proof Coil Chain, 1/4 in, 800 ft L, 1300 lb

  • Mfr # 34RZ06

  • Zoro # G2204819


product price: $1,076.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
Finish
Galvanized
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34RZ06
Zoro #
G2204819
UPC #
190735265574
Country of Origin
China

Dimensions

Trade Size
1/4 in
Length
800 ft
Overall Length
800 ft
Material Thickness
1/4 in
Link Inside Width
3/8 in
Link Inside Length
1 1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Links per Foot
10
Standards
NACM
Chain Classification
Coil
Link Type
Straight
Weight per Foot
0.66 lb
Chain Grade
30
Includes Hook
No Hook Included
Chain Type
Coil Chain
Lifting Capability
Not for Lifting
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 800 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.