Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proof Coil Chain, Natural, 20 ft L, 1900 lb

  • Mfr # 34RZ07

  • Zoro # G0047297


product price: $36.89
/ea

Key Features

Chain Item
Chain
Working Load Limit
1,900 lb
Grade
30
For Lifting
No
Trade Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34RZ07
Zoro #
G0047297
UPC #
190735265581
Country of Origin
China

Dimensions

Trade Size
5/16 in
Length
20 ft
Link Inside Length
1 1/4 in
Link Inside Width
1/2 in
Overall Length
20 ft
Material Thickness
5/16 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,900 lb
Grade
30
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Chain Classification
Coil
Links per Foot
9
Standards
NACM
Chain Type
Coil Chain
Weight per Foot
0.86 lb
Maximum Operating Temperature
400 Degrees F
Lifting Capability
Not for Lifting
Minimum Operating Temperature
-40 Degrees F
Link Type
Straight
Chain Grade
30
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.