Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, 12 In, 1/2 Bore, 2320 CFM

  • Mfr # 3GRE2

  • Zoro # G2575273


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
12 in
Bore Dia. (In.)
1/2 in
Number of Blades
4
Required Motor HP
3/4
CFM @ 0.000-In. SP
2,320 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GRE2
Zoro #
G2575273
UPC #
190735285947
Country of Origin
Taiwan, Province of China

Dimensions

Propeller Dia. (In.)
12 in
Bore Dia. (In.)
1/2 in
Dimension B (In.)
1 3/4 in
Dimension A (In.)
11 15/16 in

Details

Number of Blades
4
Required Motor HP
3/4
CFM @ 0.000-In. SP
2,320 cfm
Max. RPM
3,450 RPM
Rotation
Clockwise Facing Discharge
Number of Set Screws
2
Pitch (Deg.)
35 Degrees
Item
Propeller
CFM @ 0.125-In. SP
2,200 cfm
Blade Material
Spark Resistant Cast Aluminum
Type
Replacement
Remarks
View Catalog Page For Better Selection Criteria
CFM @ 0.375-In. SP
1,930 cfm
CFM @ 0.250-In. SP
2,080 cfm
Shop By
Closeouts

Description

Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Number of Blades 4, Pitch (Deg.) 35 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 3/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3,450 RPM, CFM @ 0.000-In. SP 2,320 cfm, CFM @ 0.125-In. SP 2,200 cfm, CFM @ 0.250-In. SP 2,080 cfm, CFM @ 0.375-In. SP 1,930 cfm, CFM @ 0.500-In. SP -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.