Zoro Homepage

Propeller, 14" Dia., 19 Deg. Pitch

  • Mfr # VE10D955PG

  • Zoro # G7368518


product price: $74.69
/ea

Key Features

Propeller Dia. (In.)
14 in
Bore Dia. (In.)
5/16 in
Number of Blades
3
Bore Dia. (mm)
7.93 mm
RPM
1,720 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE10D955PG
Zoro #
G7368518
UPC #
190735958247
Country of Origin
China

Dimensions

Propeller Dia. (In.)
14 in
Bore Dia. (In.)
5/16 in
Bore Dia. (mm)
7.93 mm

Details

Number of Blades
3
RPM
1,720 RPM
Drive Type
Direct Drive
Pitch
19 Degrees
HP
1/20 hp
Hub Location
Intake
Item
Propeller
Blade Material
Aluminum
Rotation
CW

Description

Propeller, Propeller Dia. (In.) 14 in, Bore Dia. (In.) 5/16 in, Bore Dia. (mm) 7.93 mm, Pitch 19 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/20 hp, RPM 1,720 RPM, Drive Type Direct Drive, Blade Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.