Propeller, 16" Dia., 1/2" Bore, 31.3 Deg.
Mfr # VE10D964PG
Zoro # G7469141
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
16 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Pitch
31.3 Degrees
Blade Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE10D964PG
Zoro #
G7469141
UPC #
190735958629
Country of Origin
China
Dimensions
Propeller Dia. (In.)
16 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm
Details
Number of Blades
3
Pitch
31.3 Degrees
Blade Material
Aluminum
Rotation
CW
RPM
1,706 RPM
For Use With
10D964D
Drive Type
Direct
HP
1/4 hp
Hub Location
Centralized
Item
Replacement Propeller
Shop By
Closeouts
Description
Replacement Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 31.3 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/4 hp, RPM 1,706 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D964D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.