Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, 16" Dia., 28.5 Deg. Pitch

  • Mfr # VE10E040PG

  • Zoro # G7368448


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
16 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
HP
1/4 hp
Pitch
28.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE10E040PG
Zoro #
G7368448
UPC #
190735958292
Country of Origin
China

Dimensions

Propeller Dia. (In.)
16 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm

Details

Number of Blades
3
HP
1/4 hp
Pitch
28.5 Degrees
Hub Location
Intake
RPM
1,780 RPM
Item
Propeller
Blade Material
Aluminum
Rotation
CW
Drive Type
Direct Drive

Description

Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 28.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1,780 RPM, Drive Type Direct Drive, Blade Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.