Zoro Homepage

Propeller, 18" Dia., 1/2" Bore, 20.5 Deg.

  • Mfr # VE10D965PG

  • Zoro # G7468907


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
For Use With
10D965D
Pitch
20.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE10D965PG
Zoro #
G7468907
UPC #
190735958636
Country of Origin
China

Dimensions

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm

Details

Number of Blades
3
For Use With
10D965D
Pitch
20.5 Degrees
HP
1/4 hp
Drive Type
Direct
Rotation
CW
Hub Location
Centralized
Item
Replacement Propeller
Blade Material
Aluminum
RPM
1,739 RPM
Shop By
Closeouts

Description

Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 20.5 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/4 hp, RPM 1,739 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D965D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.