Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, 18" Dia., 19 Deg. Pitch

  • Mfr # VE10E043PG

  • Zoro # G7368439


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Number of Blades
4
Blade Material
Aluminum
HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE10E043PG
Zoro #
G7368439
UPC #
190735958315
Country of Origin
China

Dimensions

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm

Details

Number of Blades
4
Blade Material
Aluminum
HP
1/3 hp
RPM
1,590 RPM
Hub Location
Intake
Item
Propeller
Rotation
CW
Drive Type
Direct Drive
Pitch
19 Degrees

Description

Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 19 Degrees , Rotation CW, Hub Location Intake, Number of Blades 4, HP 1/3 hp, RPM 1,590 RPM, Drive Type Direct Drive, Blade Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.