Zoro Homepage

Propeller, 18 In, 3/4 Bore, 3410 CFM

  • Mfr # 3GRE4

  • Zoro # G1313575


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
3/4 in
Number of Blades
4
Required Motor HP
1/3
Remarks
View Catalog Page For Better Selection Criteria
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GRE4
Zoro #
G1313575
UPC #
190735285961
Country of Origin
Taiwan, Province of China

Dimensions

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
3/4 in
Dimension A (In.)
17 7/8 in
Dimension B (In.)
2 7/8 in

Details

Number of Blades
4
Required Motor HP
1/3
Remarks
View Catalog Page For Better Selection Criteria
Rotation
Clockwise Facing Discharge
Max. RPM
1725 RPM
CFM @ 0.375-In. SP
1,980 cfm
Type
Replacement
Keyway (In.)
3/16 in W and 3/32 in D
CFM @ 0.125-In. SP
2920 cfm
CFM @ 0.000-In. SP
3410 cfm
Pitch (Deg.)
23 Degrees
CFM @ 0.500-In. SP
1,525 cfm
Blade Material
Spark Resistant Cast Aluminum
Item
Propeller
CFM @ 0.250-In. SP
2410 cfm
Number of Set Screws
2
Shop By
Closeouts

Description

Propeller, Replacement, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 3/4 in, Number of Blades 4, Pitch (Deg.) 23 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 1/3, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725 RPM, CFM @ 0.000-In. SP 3410 cfm, CFM @ 0.125-In. SP 2920 cfm, CFM @ 0.250-In. SP 2410 cfm, CFM @ 0.375-In. SP 1,980 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.