Propeller, 20" Dia., 1/2" Bore, 14.6 Deg.
Mfr # VE10D966PG
Zoro # G7468995
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Hub Location
Centralized
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE10D966PG
Zoro #
G7468995
UPC #
190735958469
Country of Origin
China
Dimensions
Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm
Details
Number of Blades
3
Hub Location
Centralized
Rotation
CW
Drive Type
Direct
RPM
1,740 RPM
Blade Material
Aluminum
Item
Replacement Propeller
HP
1/4 hp
For Use With
10D966D
Pitch
14.6 Degrees
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 14.6 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/4 hp, RPM 1,740 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D966D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.