Propeller, 20 In, 5/8 Bore, 3457 CFM
Mfr # 3GTF9
Zoro # G2347256
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
20 in
Bore Dia. (In.)
5/8 in
Number of Blades
4
Required Motor HP
1/3
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3GTF9
Zoro #
G2347256
UPC #
190735286296
Country of Origin
Taiwan, Province of China
Dimensions
Propeller Dia. (In.)
20 in
Bore Dia. (In.)
5/8 in
Dimension A (In.)
19 7/8 in
Dimension B (In.)
2 7/16 in
Details
Number of Blades
4
Required Motor HP
1/3
Type
Replacement
CFM @ 0.500-In. SP
1,665 cfm
Item
Propeller
Pitch (Deg.)
17 Degrees
Number of Set Screws
2
Max. RPM
1,725 RPM
CFM @ 0.000-In. SP
3,547 cfm
Keyway (In.)
3/16 in W x 3/32 in D
Remarks
View Catalog Page For Better Selection Criteria
CFM @ 0.250-In. SP
2,545 cfm
CFM @ 0.375-In. SP
2,085 cfm
CFM @ 0.125-In. SP
3,045 cfm
Blade Material
Spark Resistant Cast Aluminum
Rotation
Clockwise Facing Discharge
Description
Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Pitch (Deg.) 17 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W x 3/32 in D, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 1/3, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 3,547 cfm, CFM @ 0.125-In. SP 3,045 cfm, CFM @ 0.250-In. SP 2,545 cfm, CFM @ 0.375-In. SP 2,085 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.