Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, 24" Dia., 23 Deg. Pitch

  • Mfr # VE10E032PG

  • Zoro # G7114515


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Bore Dia. (mm)
12.7 mm
HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE10E032PG
Zoro #
G7114515
UPC #
190735958056
Country of Origin
China

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm

Details

Number of Blades
3
Item
Propeller
HP
1/2 hp
Blade Material
Aluminum
Hub Location
Intake
Drive Type
Direct Drive
RPM
1,122/1,110 RPM
Rotation
CW/CCW
Pitch
23 Degrees

Description

Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 23 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 3, HP 1/2 hp, RPM 1,122/1,110 RPM, Drive Type Direct Drive, Blade Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.