Propeller, 24" Dia., 27.2 Deg. Pitch
Mfr # VE10E046PG
Zoro # G7114390
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Blade Material
Aluminum
Hub Location
Intake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE10E046PG
Zoro #
G7114390
UPC #
190735958070
Country of Origin
China
Dimensions
Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm
Details
Number of Blades
3
Blade Material
Aluminum
Hub Location
Intake
Pitch
27.2 Degrees
HP
1/2 hp
Drive Type
Direct Drive
Rotation
CW
RPM
1,105 RPM
Item
Propeller
Description
Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 27.2 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/2 hp, RPM 1,105 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.