Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, 24" Dia., 31.5 Deg. Pitch

  • Mfr # VE10E047PG

  • Zoro # G7114357


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
Blade Material
Aluminum
RPM
1,122 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE10E047PG
Zoro #
G7114357
UPC #
190735958087
Country of Origin
China

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Bore Dia. (mm)
15.87 mm

Details

Number of Blades
3
Item
Propeller
Blade Material
Aluminum
RPM
1,122 RPM
Hub Location
Intake
Pitch
31.5 Degrees
Rotation
CW
HP
3/4 hp
Drive Type
Direct Drive

Description

Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 31.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 3/4 hp, RPM 1,122 RPM, Drive Type Direct Drive, Blade Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.