Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, 24 In, 5/8 Bore, 6720 CFM

  • Mfr # 3GTG4

  • Zoro # G2581205


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Number of Blades
4
Required Motor HP
3/4
Type
Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GTG4
Zoro #
G2581205
UPC #
190735286326
Country of Origin
Taiwan, Province of China

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Dimension A (In.)
23 7/8 in
Dimension B (In.)
2 5/8 in

Details

Number of Blades
4
Required Motor HP
3/4
Type
Replacement
CFM @ 0.000-In. SP
6,720 cfm
Remarks
View Catalog Page For Better Selection Criteria
Max. RPM
1,725 RPM
Blade Material
Spark Resistant Cast Aluminum
Keyway (In.)
3/16 in W x 3/32 in D
CFM @ 0.125-In. SP
6,030 cfm
CFM @ 0.500-In. SP
3,900 cfm
CFM @ 0.375-In. SP
4,655 cfm
Pitch (Deg.)
19 Degrees
Rotation
Clockwise Facing Discharge
Item
Propeller
Number of Set Screws
2
CFM @ 0.250-In. SP
5,445 cfm

Description

Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Pitch (Deg.) 19 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W x 3/32 in D, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 3/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 6,720 cfm, CFM @ 0.125-In. SP 6,030 cfm, CFM @ 0.250-In. SP 5,445 cfm, CFM @ 0.375-In. SP 4,655 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.