Zoro Homepage

Propeller, 60 In

  • Mfr # 155066

  • Zoro # G7339884


product price: $3,027.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
HA, K, UBH
Fits Brand
ACME, Dayton
For Use With
Grainger Item Number: 5JKE5, 5JKE9; Grainger Item Number: 5JKE5, 5JKE9
Propeller Dia. (In.)
60 in
Type
Propeller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155066
Zoro #
G7339884
UPC #
190735189412
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
60 in

Details

For Use With Mfr. Model Number
HA, K, UBH
Fits Brand
ACME, Dayton
Item
Propeller, 60"
For Use With
Grainger Item Number: 5JKE5, 5JKE9; Grainger Item Number: 5JKE5, 5JKE9
Type
Propeller

Description

Fan Blade, Propeller, Propeller Dia. (In.) 60 in, For Use With HA, K, UBH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.