Zoro Homepage

Propeller, Dia 10 In, Bore Dia 1/4 In

  • Mfr # 2MXX8

  • Zoro # G2807061


product price: $12.99
/ea

Key Features

Propeller Dia. (In.)
10 in
Bore Dia. (In.)
1/4 in
Number of Blades
5
Required Motor HP
1/50
Dimension A (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MXX8
Zoro #
G2807061
UPC #
190735227848
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
10 in
Bore Dia. (In.)
1/4 in
Dimension A (In.)
1 5/8 in
Blade Width (In.)
1 5/8 in

Details

Number of Blades
5
Required Motor HP
1/50
Number of Set Screws
2
Max. RPM
1,550 RPM
Type
Replacement
Remarks
View Catalog Page For Better Selection Criteria
Blade Material
Aluminum
Pitch (Deg.)
30 Degrees
Rotation
Counter Clockwise Facing Discharge
Item
Propeller
CFM @ 0.000-In. SP
600 cfm

Description

Propeller, Replacement, Propeller Dia. (In.) 10 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation Counter Clockwise Facing Discharge, Required Motor HP 1/50, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1,550 RPM, CFM @ 0.000-In. SP 600 cfm, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.