Propeller, Dia 4 In, 30 Deg Pitch
Mfr # 5JLK4
Zoro # G2940953
product price: $6.79
/eaKey Features
Propeller Dia. (In.)
4 in
Bore Dia. (In.)
1/4 in
Number of Blades
10
Blade Material
Aluminum
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5JLK4
Zoro #
G2940953
UPC #
190735344323
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
4 in
Bore Dia. (In.)
1/4 in
Dimension A (In.)
7/8 in
Blade Width (In.)
7/8 in
Details
Number of Blades
10
Blade Material
Aluminum
Type
Replacement
Item
Propeller
CFM @ 0.000-In. SP
200 cfm
Rotation
Clockwise Facing Discharge
Max. RPM
3,000 RPM
Number of Set Screws
2
Required Motor HP
1/150
Pitch (Deg.)
30 Degrees
Remarks
View Catalog Page For Better Selection Criteria
Description
Propeller, Replacement, Propeller Dia. (In.) 4 in, Bore Dia. (In.) 1/4 in, Number of Blades 10, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 1/150, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3,000 RPM, CFM @ 0.000-In. SP 200 cfm, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.