Propeller, Dia 4 In, Bore Dia 1/8 In
Mfr # 5JLL4
Zoro # G2987126
product price: $5.85
/eaKey Features
Propeller Dia. (In.)
4 in
Bore Dia. (In.)
1/8 in
Number of Blades
4
Recommended Motor HP
1/250 hp
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5JLL4
Zoro #
G2987126
UPC #
190735344422
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
4 in
Bore Dia. (In.)
1/8 in
Details
Number of Blades
4
Recommended Motor HP
1/250 hp
Color
White
Item
Propeller
CFM @ 3000 RPM
100 cfm
Max. Ambient Temp. (F)
200 Degrees F
Propeller Material
Plastic
Attaches
Press Fit on Motor Shaft
Rotation
CW Facing Discharge
Description
Propeller, 100 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 4 in, Number of Blades 4, Bore Dia. (In.) 1/8 in, CW Facing Discharge Rotation, Recommended Motor HP 1/250 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.