Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, Dia 6 1/2 In, 20 Deg Pitch

  • Mfr # 2PYP2

  • Zoro # G0619911


product price: $8.19
/ea

Key Features

Propeller Dia. (In.)
6 1/2 in
Bore Dia. (In.)
3/16 in
Number of Blades
4
Required Motor HP
1/100
Blade Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PYP2
Zoro #
G0619911
UPC #
190735229040
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
6 1/2 in
Bore Dia. (In.)
3/16 in
Blade Width (In.)
3/4 in
Dimension A (In.)
3/4 in

Details

Number of Blades
4
Required Motor HP
1/100
Blade Material
Aluminum
Type
Replacement
CFM @ 0.000-In. SP
500 cfm
Pitch (Deg.)
19 Degrees
Item
Propeller
Remarks
View Catalog Page For Better Selection Criteria
Rotation
Clockwise Facing Discharge
Max. RPM
3,000 RPM
Number of Set Screws
2

Description

Propeller, Replacement, Propeller Dia. (In.) 6 1/2 in, Bore Dia. (In.) 3/16 in, Number of Blades 4, Pitch (Deg.) 19 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3,000 RPM, CFM @ 0.000-In. SP 500 cfm, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.