Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, Dia 6 In, Bore Dia 1/4 In

  • Mfr # 2MXY6

  • Zoro # G0324685


product price: $10.19
/ea

Key Features

Propeller Dia. (In.)
6 in
Bore Dia. (In.)
1/4 in
Number of Blades
4
Required Motor HP
1/100
Number of Set Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MXY6
Zoro #
G0324685
UPC #
190735227916
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
6 in
Bore Dia. (In.)
1/4 in
Blade Width (In.)
3/4 in
Dimension A (In.)
3/4 in

Details

Number of Blades
4
Required Motor HP
1/100
Number of Set Screws
2
Blade Material
Aluminum
Pitch (Deg.)
19 Degrees
Remarks
View Catalog Page For Better Selection Criteria
Max. RPM
1,550 RPM
Item
Propeller
Rotation
Clockwise Facing Discharge
CFM @ 0.000-In. SP
225 cfm
Type
Replacement

Description

Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) 1/4 in, Number of Blades 4, Pitch (Deg.) 19 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1,550 RPM, CFM @ 0.000-In. SP 225 cfm, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 3/4 in, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.