Propeller, Dia 6 In, Bore Dia 1/4 In
Mfr # 5JLN9
Zoro # G0379766
product price: $8.19
/eaKey Features
Propeller Dia. (In.)
6 in
Bore Dia. (In.)
1/4 in
Number of Blades
4
Rotation
CCW Facing Discharge
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5JLN9
Zoro #
G0379766
UPC #
190735344576
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
6 in
Bore Dia. (In.)
1/4 in
Details
Number of Blades
4
Rotation
CCW Facing Discharge
Color
Gray
Item
Propeller
Max. Ambient Temp. (F)
200 Degrees F
CFM @ 3000 RPM
230 cfm
Recommended Motor HP
1/70 hp
Attaches
Press Fit on Motor Shaft
Propeller Material
Plastic
Description
Propeller, 230 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 in, Number of Blades 4, Bore Dia. (In.) 1/4 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/70 hp, Propeller Material Plastic, Color Gray, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.