Zoro Homepage

Propeller, Dia 6 In, Bore Dia 5/16 In

  • Mfr # 5JLP0

  • Zoro # G2111216


product price: $7.59
/ea

Key Features

Propeller Dia. (In.)
6 in
Bore Dia. (In.)
5/16 in
Number of Blades
4
CFM @ 3000 RPM
340 cfm
Recommended Motor HP
1/70 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JLP0
Zoro #
G2111216
UPC #
190735344583
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
6 in
Bore Dia. (In.)
5/16 in

Details

Number of Blades
4
CFM @ 3000 RPM
340 cfm
Item
Propeller
Recommended Motor HP
1/70 hp
Color
Gray
Rotation
CCW Facing Discharge
Max. Ambient Temp. (F)
200 Degrees F
Propeller Material
Plastic
Attaches
Press Fit on Motor Shaft

Description

Propeller, 340 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 in, Number of Blades 4, Bore Dia. (In.) 5/16 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/70 hp, Propeller Material Plastic, Color Gray, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.