Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, Dia 7 In, 30 Deg Pitch

  • Mfr # 2PYN3

  • Zoro # G2832496


product price: $8.99
/ea

Key Features

Propeller Dia. (In.)
7 in
Bore Dia. (In.)
Hubless
Number of Blades
5
Required Motor HP
1/200
Dimension A (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PYN3
Zoro #
G2832496
UPC #
190735229002
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
7 in
Bore Dia. (In.)
Hubless
Dimension A (In.)
1 1/2 in
Blade Width (In.)
1 1/2 in

Details

Number of Blades
5
Required Motor HP
1/200
Type
Replacement
Rotation
Counter Clockwise Facing Discharge
Pitch (Deg.)
40 Degrees
Max. RPM
1,550 RPM
Remarks
View Catalog Page For Better Selection Criteria
Item
Propeller
CFM @ 0.000-In. SP
200 cfm
Blade Material
Aluminum

Description

Propeller, Replacement, Propeller Dia. (In.) 7 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Rotation Counter Clockwise Facing Discharge, Required Motor HP 1/200, Max. RPM 1,550 RPM, CFM @ 0.000-In. SP 200 cfm, Blade Width (In.) 1 1/2 in, Remarks View Catalog Page For Better Selection Criteria, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.