Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, Dia 9 In, 30 Deg Pitch

  • Mfr # 2PYT3

  • Zoro # G1998245


product price: $10.89
/ea

Key Features

Propeller Dia. (In.)
9 in
Bore Dia. (In.)
Hubless
Number of Blades
5
Required Motor HP
1/125
CFM @ 0.000-In. SP
500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PYT3
Zoro #
G1998245
UPC #
190735229170
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
9 in
Bore Dia. (In.)
Hubless
Dimension A (In.)
1 3/8 in
Blade Width (In.)
1 3/8 in

Details

Number of Blades
5
Required Motor HP
1/125
Item
Propeller
CFM @ 0.000-In. SP
500 cfm
Max. RPM
1,550 RPM
Blade Material
Aluminum
Remarks
View Catalog Page For Better Selection Criteria
Rotation
Clockwise Facing Discharge
Type
Replacement
Pitch (Deg.)
25 Degrees

Description

Propeller, Replacement, Propeller Dia. (In.) 9 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 25 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation Clockwise Facing Discharge, Required Motor HP 1/125, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1,550 RPM, CFM @ 0.000-In. SP 500 cfm, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.