Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, Dia 9 In, 30 Deg Pitch

  • Mfr # 2PYT7

  • Zoro # G0775591


product price: $12.89
/ea

Key Features

Propeller Dia. (In.)
9 in
Bore Dia. (In.)
1/4 in
Number of Blades
5
Required Motor HP
1/100
Pitch (Deg.)
25 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PYT7
Zoro #
G0775591
UPC #
190735229217
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
9 in
Bore Dia. (In.)
1/4 in
Dimension A (In.)
1 3/8 in
Blade Width (In.)
1 3/8 in

Details

Number of Blades
5
Required Motor HP
1/100
Pitch (Deg.)
25 Degrees
Remarks
View Catalog Page For Better Selection Criteria
Blade Material
Aluminum
CFM @ 0.000-In. SP
500 cfm
Max. RPM
1,550 RPM
Rotation
Clockwise Facing Discharge
Item
Propeller
Type
Replacement

Description

Propeller, Replacement, Propeller Dia. (In.) 9 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 25 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation Clockwise Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1,550 RPM, CFM @ 0.000-In. SP 500 cfm, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.