Propeller, Dia 9 In, Bore Dia 5/16 In,
Mfr # 2MYA3
Zoro # G1846887
product price: $12.89
/eaKey Features
Propeller Dia. (In.)
9 in
Bore Dia. (In.)
5/16 in
Number of Blades
5
Required Motor HP
1/100
Blade Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MYA3
Zoro #
G1846887
UPC #
190735228067
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
9 in
Bore Dia. (In.)
5/16 in
Blade Width (In.)
1 5/8 in
Dimension A (In.)
1 5/8 in
Details
Number of Blades
5
Required Motor HP
1/100
Blade Material
Aluminum
Max. RPM
1,550 RPM
Remarks
View Catalog Page For Better Selection Criteria
Item
Propeller
Pitch (Deg.)
30 Degrees
Type
Replacement
CFM @ 0.000-In. SP
420 cfm
Rotation
CCW Facing Discharge
Number of Set Screws
2
Description
Propeller, Replacement, Propeller Dia. (In.) 9 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation CCW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1,550 RPM, CFM @ 0.000-In. SP 420 cfm, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.